Bottle, Disposable, w/Cap, 8 oz., PK5

VALUE BRAND| Zoro #: G0332692| Mfr #: 5FVF5

$12.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Color: Translucent Body/Black Cap
Item: Bottle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0332692 Mfr #: 5FVF5
Package Quantity: 5Color: Translucent Body/Black Cap
Item: BottleFor Use With: Disposable, Reusable, Dispensing Needles
Application: For Industrial And Institutional Dispensing, Used In Production, Maintenance, And Laboratory Operations, Holds Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesIncludes: Disposable Luer Lock Cap
Type: DisposableLength: -
Size: 8 oz.Material: Low Density Polyethylene
Country of Origin (subject to change): United States

Description

Bottle, Disposable, Low Density Polyethylene, Translucent Body/Black Cap, Size 8 oz., For Industrial And Institutional Dispensing, Used In Production, Maintenance, And Laboratory Operations, Holds Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, For Use With Disposable, Reusable, Dispensing Needles, Includes Disposable Luer Lock Cap, Package Quantity 5

Reviews