DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Bow Eye, Chrome Finish, PK10

VALUE BRAND| Zoro #: G0936205| Mfr #: 5JDT8

$26.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0936205 Mfr #: 5JDT8
Item: Bow EyeMaterial: Steel
Finish: ChromeIncludes: 3" Threaded Rod
Depth: 1/2"Ring Thickness: 1/4"
Standards: -Mounting Style: Bolt-On
Width: 1-1/4"Ring Dia.: 1-1/2"
Length: 3-5/32"Country of Origin (subject to change): China

Product Description

Bow Eye, Material Steel, Mounting Style Bolt-On, Length 3-5/32 In., Width 1-1/4 In., Depth 1/2 In., Ring Dia. 1-1/2 In., Ring Thickness 1/4 In., Finish Chrome, Standards -, Includes 3 In. Threaded Rod, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.