Box Flange, Kitchen

VALUE BRAND| Zoro #: G1211996| Mfr #: 4FEX6

$4.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Box Flange
Connection: OD Pipe
Material of Construction: Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1211996 Mfr #: 4FEX6
Item: Box FlangeConnection: OD Pipe
Material of Construction: SteelPackage Quantity: 1
Color/Finish: ChromeType: Kitchen
Country of Origin (subject to change): China

Product Description

Box Flange, Kitchen, Material of Construction Steel, Color/Finish Chrome, Pipe Dia. (In.) 1-1/2, Connection OD Pipe

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews