STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Unassembled Locker, W 12, D 18, H 78, Tan

VALUE BRAND| Zoro #: G1853345| Mfr #: 2HFK6

$190.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lock Type: Accommodates Built-In Cylinder Lock and/or Padlock
Finish: Powder Coated
Overall Depth: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853345 Mfr #: 2HFK6
Lock Type: Accommodates Built-In Cylinder Lock and/or PadlockFinish: Powder Coated
Overall Depth: 18"Overall Width: 12"
Locker Configuration: (1) Wide, (6) OpeningsOverall Height: 78"
Tier: SixOpening Height: 10-1/2"
Color: TanOpening Width: 9"
Handle Type: Padlock Hasp PullItem: Box Locker
Locker Door Type: LouveredLocking System: Padlock Hasp
Material: Cold rolled steelAssembled/Unassembled: Unassembled
Opening Depth: 17"Legs: 6"
Country of Origin (subject to change): China

Description

Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (1) Wide, (6) Openings, Tier Six, Padlock Hasp Locking System, Opening Width 9 In., Opening Depth 17 In., Opening Height 10-1/2 In., Overall Width 12 In., Overall Depth 18 In., Overall Height 78 In., Color Tan, Material Cold Rolled Steel, Finish Powder Coated, Legs 6 In., Handle Type Padlock Hasp Pull, Lock Type Accommodates Built-In Cylinder Lock and/or Padlock

Reviews