Box Support Stand, Black, Metal, 14In. H

VALUE BRAND| Zoro #: G0881517| Mfr #: 4PMD4

$187.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0881517 Mfr #: 4PMD4
Color: BLACKItem: Box Support Stand
Standards: CEMaterial: Metal
Width: 6-7/8"Length: 14"
Height: 13-1/4"Country of Origin (subject to change): Taiwan

Product Description

Box Support Stand, Metal, Black, Length 14 In., Width 6-7/8 In., Height 13-1/4 In., Standards CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.