KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Box Support Stand, Black, Metal, 18In. H

VALUE BRAND| Zoro #: G1310924| Mfr #: 4PMD5

$214.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9"
Item: Box Support Stand
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1310924 Mfr #: 4PMD5
Width: 9"Item: Box Support Stand
Color: BlackHeight: 31"
Length: 18"Material: metal
Standards: CECountry of Origin (subject to change): Taiwan, Province of China

Description

Box Support Stand, Metal, Black, Length 18 In., Width 9 In., Height 31 In., Standards CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews