KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brace, Corner, 2 In

VALUE BRAND| Zoro #: G1185511| Mfr #: 4PE72

$0.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size (In.): 2 x 2
Holes: 4
Item: Flat Corner Brace
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185511 Mfr #: 4PE72
Size (In.): 2 x 2Holes: 4
Item: Flat Corner BraceWidth (In.): 3/8
Package Quantity: 1Finish: zinc
Length (In.): 2Holes per Leaf: 2
Hardware: IncludedMounting Holes: 4 Counter Sunk
Country of Origin (subject to change): China

Description

Flat Corner Brace, Zinc Finish, Size 2 x 2 In, Width 5/8 In, Length 2 In, Holes per Leaf 2, Holes 4, Mounting Holes 4 Counter Sunk, Hardware Included

Reviews