WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Brace, Corner, 2 In

VALUE BRAND| Zoro #: G0831196| Mfr #: 4PE75

$1.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Package Quantity: 1
Item: Flat Corner Brace
Holes: 6
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0831196 Mfr #: 4PE75
Package Quantity: 1Item: Flat Corner Brace
Holes: 6Holes per Leaf: 3
Length (In.): 2Mounting Holes: 4 Counter Sunk
Width (In.): 1-1/2Size (In.): 2 x 2
Finish: zincCountry of Origin (subject to change): China

Product Description

Flat Corner Brace, Zinc Finish, Size 2 x 2 In, Width 1 1/2 In, Length 2 In, Holes per Leaf 3, Holes 6, Mounting Holes 4 Counter Sunk

Product Reviews