KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Braided Connector, 1/2 COMPx1/2 FIPx12 L

VALUE BRAND| Zoro #: G0597931| Mfr #: 4YKA5

$3.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Material: Brass
Outlet Type: FIP
Outside Dia. (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0597931 Mfr #: 4YKA5
Nut Material: BrassOutlet Type: FIP
Outside Dia. (In.): 1/2Finish: Nickel Plated
Outlet (In.): 1/2Inlet Size (In.): 1/2
Operating Temp. (F): 175Item: Water Connector
Application: FaucetPackage Quantity: 1
Material of Construction: Braided NylonInlet Type: Comp
Inner Core: PVCLength (In.): 12
Max. Working Pressure (PSI): 250Standards: IAPMO, NSF61 Compliant
Country of Origin (subject to change): China

Description

Water Connector, Material of Construction Braided Nylon, Application Faucet, Water Connector Inlet Size 1/2 In, Water Connector Inlet Type Compression, Water Connector Outlet Size 1/2 In, Water Connector Outlet Type FIP, Length 12 In., Max. Working Pressure 250 PSI, Operating Temp. 175 F, Inner Core PVC, Nut Material Brass, Nickel Plated Finish, Standards IAPMO, NSF61 Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews