KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Braided Connector, 1/4 COMPx1/4 COMPx72 L

VALUE BRAND| Zoro #: G2397281| Mfr #: 4YKD1

$13.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Material: Brass
Water Connector Outlet Size (In): 0.250
Water Connector Inlet Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2397281 Mfr #: 4YKD1
Nut Material: BrassWater Connector Outlet Size (In): 0.250
Water Connector Inlet Type: CompressionMax. Working Pressure (PSI): 250
Outside Dia. (In.): 1/4Finish: Nickel Plated
Material of Construction: Braided NylonInlet Size (In.): 1/4
Operating Temp. (F): 175Item: Water Connector
Application: Ice machinePackage Quantity: 1
Outlet (In.): 1/4Inner Core: PVC
Water Connector Inlet Size (In): 0.250Length (In.): 72
Standards: IAPMO, NSF61 CompliantWater Connector Outlet Type: Compression
Country of Origin (subject to change): China

Description

Water Connector, Material of Construction Braided Nylon, Application Ice Machine, Water Connector Inlet Size 1/4 In, Water Connector Inlet Type Compression, Water Connector Outlet Size 1/4 In, Water Connector Outlet Type Compression, Length 72 In., Max. Working Pressure 250 PSI, Operating Temp. 175 F, Inner Core PVC, Nut Material Brass, Nickel Plated Finish, Standards IAPMO, NSF61 Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews