JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Braided Connector, 3/4 FHTx3/4 FHTx48 L

VALUE BRAND| Zoro #: G1318134| Mfr #: 4YKC8

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1318134 Mfr #: 4YKC8
Max. Working Pressure (PSI): 250Finish: Nickel Plated
Nut Material: BrassMaterial of Construction: Braided Nylon
Operating Temp. (F): 175Item: Water Connector
Inner Core: PVCStandards: IAPMO, NSF61 Compliant
Inlet Size (In.): 3/4Application: Washing Machine
Inlet Type: FHTOutlet (In.): 3/4
Outlet Type: FHTLength (In.): 48
Outside Dia. (In.): 3/4Country of Origin (subject to change): Taiwan

Product Description

Water Connector, Material of Construction Braided Nylon, Application Washing Machine, Water Connector Inlet Size 3/4 In, Water Connector Inlet Type FHT, Water Connector Outlet Size 3/4 In, Water Connector Outlet Type FHT, Length 48 In., Max. Working Pressure 250 PSI, Operating Temp. 175 F, Inner Core PVC, Nut Material Brass, Nickel Plated Finish, Standards IAPMO, NSF61 Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.