LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Brake Kit, Grip Lock, 8 in., Thermoplastic

VALUE BRAND| Zoro #: G1544706| Mfr #: P-WB21 080X200-001

$19.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1544706 Mfr #: P-WB21 080X200-001
Item: Field Installable Brake Kit, Grip LockFrame Finish: Thermoplastic
Caster Brake Type: PedalIncludes: Axle, Locknut, Brake Components
Material: ThermoplasticWheel Dia.: 8"
Country of Origin (subject to change): China

Product Description

Brake, Wheel Diameter 8 Inches, Field Installable Brake Kit, Grip Lock

Product Reviews

Save 15%. Sign up for Z-mail.