THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/2" FNPT x FNPT x MNPT Brass Branch Tee

VALUE BRAND| Zoro #: G1926443| Mfr #: 6AYV8

$8.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Pipe Size (Fittings): 1/2"
Pipe Fitting Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1926443 Mfr #: 6AYV8
Basic Fitting Material: MetalPipe Size (Fittings): 1/2"
Pipe Fitting Material: BrassFitting Connection Type: FNPT x FNPT x MNPT
Basic Fitting Shape: TeeMax. Pressure: 1200 psi
Item: Branch TeeSpecific Fitting Shape: Branch Tee
Temp. Range: -65 Degrees To 250 Degrees FStandards: SAE, ASME, ASA
Country of Origin (subject to change): India

Description

Branch Tee, Pipe Fitting Material Brass, Pipe Size (Fittings) 1/2 In., Fitting Connection Type FNPT x FNPT x MNPT, Standards SAE, ASME, ASA, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews