15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

3/4" FNPT x FNPT x MNPT Brass Branch Tee

VALUE BRAND| Zoro #: G1118731| Mfr #: 6AYV9

$12.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1118731 Mfr #: 6AYV9
Standards: SAE, ASME, ASAMax. Pressure: 1200 psi
Fitting Connection Type: FNPT x FNPT x MNPTBasic Fitting Material: Metal
Basic Fitting Shape: TeeItem: Branch Tee
Temp. Range: -65 Degrees to 250 Degrees FSpecific Fitting Shape: Branch Tee
Pipe Fitting Material: BrassPipe Size (Fittings): 3/4"
Country of Origin (subject to change): India

Product Description

Branch Tee, Pipe Fitting Material Brass, Pipe Size (Fittings) 3/4 In., Fitting Connection Type FNPT x FNPT x MNPT, Standards SAE, ASME, ASA, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.