3/8" FNPT Brass Ball Valve 3-Way

VALUE BRAND| Zoro #: G1969432| Mfr #: 1WMV7

$55.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Ball Material: Chrome Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1969432 Mfr #: 1WMV7
Stem Type: Blowout ProofBall Valve Product Group: Manual
Ball Material: Chrome Plated BrassBody Material: Brass
Max. Pressure: 1000 psi CWPBody Style: 3-Way
Stem Material: BrassValve Structure: 2-Piece
Seat Material: PTFEValve Basic Body Material: Brass
Temp. Range: -40 Degrees to 300 Degrees FPipe Size: 3/8"
Item: Ball ValveFeatures: Panel Mount
Handle Material: NylonConnection Type: FNPT x FNPT
Port: StandardCountry of Origin (subject to change): China

Description

Ball Valve, Body Material Brass, Body Style 3-Way, 2-Piece, Pipe Size 3/8 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 1000 psi CWP, Temp. Range -40 Degrees to 300 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Material Nylon, Stem Material Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews