WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Brass Ball Valve, 3-Way, FNPTxFNPT, 1/2 in

VALUE BRAND| Zoro #: G1139293| Mfr #: 1WMX2

$35.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Max. Pressure: 500 psi CWP
Pipe Size: 1/2"
Body Material: Brass

Technical Specifications

Zoro #: G1139293 Mfr #: 1WMX2
Max. Pressure: 500 psi CWPPipe Size: 1/2"
Body Material: BrassStem Type: Blowout Proof
Item: Ball ValveConnection Type: FNPT x FNPT x FNPT
Valve Structure: 2-PieceHandle Material: Nylon
Handle Type: TeeSeat Material: PTFE
Ball Valve Product Group: ManualTemp. Range: -20 Degrees to 180 Degrees F
Port: StandardBody Style: 3-Way
Valve Basic Body Material: BrassCountry of Origin (subject to change): China

Product Description

Ball Valve, Body Material Brass, Body Style 3-Way, 2-Piece, Pipe Size 1/2 In., Connection Type FNPT x FNPT x FNPT, Standard Port, Max. Pressure 500 psi CWP, Temp. Range -20 Degrees to 180 Degrees F, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material Nylon

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews