Shop Alternate Products
This Product is Discontinued
Zoro Select
3/8" FNPT Brass Ball Valve 3-Way (Discontinued)
Mfr # 1WMX1
Zoro # G0507875
This Product is Discontinued
Key Features
- Pipe Size 3/8"
- Body Material Brass
- Body Style 3-Way
- Ball Valve Product Group Manual
- Temp. Range -20 Degrees to 180 Degrees F