1/2" MNPT Brass Mini Ball Valve 3-Way

VALUE BRAND| Zoro #: G0910402| Mfr #: 1WMW3

$96.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0910402 Mfr #: 1WMW3
Handle Material: NylonStem Type: Blowout Proof
Temp. Range: -40 Degrees to 300 Degrees FItem: Mini Ball Valve
Ball Material: Chrome Plated BrassStem Material: Brass
Body Material: BrassPort: Standard
Valve Structure: 2-PieceBody Style: 3-Way
Valve Basic Body Material: BrassSeat Material: PTFE
Ball Valve Product Group: ManualConnection Type: MNPT x MNPT
Max. Pressure: 1000 psi CWPPipe Size: 1/2"
Features: Panel MountCountry of Origin (subject to change): China

Product Description

This mini ball valve from Value Brand will help you remain in control of a variety of systems. This top-of-the-line mini ball valve is equipped with a 2-piece valve structure. It also has a 3-way body style and a MNPT x MNPT connection. It has a blowout proof stem made of Brass. The ball is made of Chrome Plated Brass. Features of this mini ball valve include: panel mount. It fits a pipe size of 1/2". The body is made of brass material. It includes a standard port. The handle is made of nylon material. The seat is made of PTFE material. The temperature range is from -40 degrees to 300 degrees F. The mini ball valve has a maximum pressure of 1000 psi CWP.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.