1/4" MNPT Brass Mini Ball Valve 3-Way

VALUE BRAND| Zoro #: G0406445| Mfr #: 1WMW1

$36.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Pipe Size: 1/4"
Seat Material: PTFE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0406445 Mfr #: 1WMW1
Ball Valve Product Group: ManualPipe Size: 1/4"
Seat Material: PTFEBall Material: Chrome Plated Brass
Body Style: 3-WayBody Material: Brass
Valve Basic Body Material: BrassMax. Pressure: 1500 psi CWP
Connection Type: MNPT x MNPTStem Type: Blowout Proof
Item: Mini Ball ValveHandle Material: Nylon
Stem Material: BrassFeatures: Panel Mount
Valve Structure: 2-PieceTemp. Range: -40 Degrees to 300 Degrees F
Port: StandardCountry of Origin (subject to change): China

Description

Mini Ball Valve, Body Material Brass, Body Style 3-Way, 2-Piece, Pipe Size 1/4 In., Connection Type MNPT x MNPT, Standard Port, Max. Pressure 1500 psi CWP, Temp. Range -40 Degrees to 300 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Material Nylon, Stem Material Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews