Shop Alternate Products
This Product is Discontinued
Zoro Select
1/8" MNPT Brass Mini Ball Valve 3-Way (Discontinued)
Mfr # 1WMV9
Zoro # G0952472
This Product is Discontinued
Key Features
- Pipe Size 1/8"
- Body Material Brass
- Body Style 3-Way
- Stem Material Brass
- Valve Structure 2-Piece