Shop Alternate Products
This Product is Discontinued
Zoro Select
1/2" FNPT Brass Ball Valve Angle (Discontinued)
Mfr # 1WMU5
Zoro # G0567332
This Product is Discontinued
Key Features
- Pipe Size 1/2"
- Body Material Brass
- Body Style Angle
- Valve Structure 2-Piece
- Ball Valve Basic Body Material Brass