1/4" FNPT Brass Ball Valve Angle

VALUE BRAND| Zoro #: G0934333| Mfr #: 1WMU3

$36.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Features: Panel Mount
Item: Ball Valve
Temp. Range: -40 Degrees to 300 Degrees F

Technical Specifications

Zoro #: G0934333 Mfr #: 1WMU3
Port: StandardSeat Material: PTFE
Body Material: BrassBall Valve Product Group: Manual
Stem Material: BrassTemp. Range: -40 Degrees to 300 Degrees F
Valve Structure: 2-PieceBall Material: Chrome Plated Brass
Handle Material: NylonValve Basic Body Material: Brass
Stem Type: Blowout ProofItem: Ball Valve
Max. Pressure: 1500 psi CWPPipe Size: 1/4"
Connection Type: FNPT x FNPTBody Style: Angle
Features: Panel MountCountry of Origin (subject to change): China

Product Description

Switch over to a ball valve from Value Brand for excellent control and leak protection. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has an angle body style and a FNPT x FNPT connection. The handle is made of nylon material. The ball is made of Chrome Plated Brass. The temperature range is from -40 degrees to 300 degrees F. The seat is made of PTFE material. The ball valve has a maximum pressure of 1500 psi CWP. It has a blowout proof stem made of Brass. Features of this ball valve include: panel mount. It includes a standard port. The body is made of brass material. It fits a pipe size of 1/4".

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews