KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" FNPT Brass Ball Valve Angle

VALUE BRAND| Zoro #: G2177366| Mfr #: 1WMU2

$27.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Ball Material: Chrome Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2177366 Mfr #: 1WMU2
Stem Type: Blowout ProofBall Valve Product Group: Manual
Ball Material: Chrome Plated BrassBody Material: Brass
Max. Pressure: 1500 psi CWPBody Style: Angle
Stem Material: BrassValve Structure: 2-Piece
Seat Material: PTFEValve Basic Body Material: Brass
Temp. Range: -40 Degrees to 300 Degrees FPipe Size: 1/8"
Item: Ball ValveFeatures: Panel Mount
Handle Material: NylonConnection Type: FNPT x FNPT
Port: StandardCountry of Origin (subject to change): China

Description

Ball Valve, Body Material Brass, Body Style Angle, 2-Piece, Pipe Size 1/8 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 1500 psi CWP, Temp. Range -40 Degrees to 300 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Material Nylon, Stem Material Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews