Shop Alternate Products
This Product is Discontinued
Zoro Select
3/8" FNPT Brass Ball Valve Angle (Discontinued)
Mfr # 1WMU4
Zoro # G1609194
This Product is Discontinued
Key Features
- Pipe Size 3/8"
- Body Material Brass
- Body Style Angle
- Ball Valve Product Group Manual
- Stem Material Brass