1/2" FNPT x MNPT Brass Ball Valve Angle

VALUE BRAND| Zoro #: G1894767| Mfr #: 1WMJ1

$12.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Brass
Pipe Size: 1/2"
Connection Type: FNPT x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1894767 Mfr #: 1WMJ1
Valve Basic Body Material: BrassPipe Size: 1/2"
Connection Type: FNPT x MNPTBody Material: Brass
Valve Structure: 2-PieceMax. Pressure: 250 psi CWP
Ball Valve Product Group: ManualPort: Full
Handle Material: Steel with Vinyl GripStem Type: Blowout Proof
Handle Type: LeverSeat Material: PTFE
Item: Ball ValveBody Style: Angle
Temp. Range: -40 Degrees to 400 Degrees FCountry of Origin (subject to change): China

Description

Ball Valve, Body Material Brass, Body Style Angle, 2-Piece, Pipe Size 1/2 In., Connection Type FNPT x MNPT, Full Port, Max. Pressure 250 psi CWP, Temp. Range -40 Degrees to 400 Degrees F, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Vinyl Grip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews