JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4" FNPT x MNPT Brass Ball Valve Angle

VALUE BRAND| Zoro #: G0287734| Mfr #: 1WMH8

$9.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0287734 Mfr #: 1WMH8
Seat Material: PTFEBody Material: Brass
Item: Ball ValveValve Basic Body Material: Brass
Valve Structure: 2-PieceBall Valve Product Group: Manual
Stem Type: Blowout ProofPipe Size: 1/4"
Body Style: AngleTemp. Range: -40 Degrees to 400 Degrees F
Handle Type: LeverConnection Type: FNPT x MNPT
Max. Pressure: 250 psi CWPPort: Full
Handle Material: Steel with Vinyl GripCountry of Origin (subject to change): China

Product Description

Turn on superior control and leak protection with this ball valve from Value Brand. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has an angle body style and a FNPT x MNPT connection. The seat is made of PTFE material. The handle type is: lever. It has a blowout proof stem. The ball valve has a maximum pressure of 250 psi CWP. The handle is made of steel with vinyl grip material. The body is made of brass material. It fits a pipe size of 1/4". The temperature range is from -40 degrees to 400 degrees F. It includes a full port.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews