KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" FNPT x MNPT Brass Ball Valve Angle

VALUE BRAND| Zoro #: G2449194| Mfr #: 1WMJ5

$8.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Body Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449194 Mfr #: 1WMJ5
Stem Type: Blowout ProofBall Valve Product Group: Manual
Body Material: BrassMax. Pressure: 250 psi CWP
Body Style: AngleValve Structure: 2-Piece
Seat Material: PTFEValve Basic Body Material: Brass
Temp. Range: -40 Degrees to 400 Degrees FPipe Size: 1/4"
Item: Ball ValveHandle Type: Tee
Handle Material: ZincConnection Type: FNPT x MNPT
Port: FullCountry of Origin (subject to change): China

Description

Ball Valve, Body Material Brass, Body Style Angle, 2-Piece, Pipe Size 1/4 In., Connection Type FNPT x MNPT, Full Port, Max. Pressure 250 psi CWP, Temp. Range -40 Degrees to 400 Degrees F, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material Zinc

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews