1/4" Compr Brass Mini Ball Valve Inline

VALUE BRAND| Zoro #: G2166001| Mfr #: 1WMN8

$13.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Tube Size: 1/4"
Ball Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2166001 Mfr #: 1WMN8
Stem Type: Blowout ProofTube Size: 1/4"
Ball Material: BrassBody Material: Brass
Max. Pressure: 1000 psi CWPBody Style: Inline
Stem Material: brassValve Structure: 2-Piece
Seat Material: PTFEValve Basic Body Material: Brass
Temp. Range: -40 Degrees to 300 Degrees FPipe Size: 1/4"
Item: Mini Ball ValveHandle Type: Round
Ball Valve Product Group: ManualHandle Material: Steel
Connection Type: Comp. x Comp.Port: Full
Country of Origin (subject to change): China

Description

Mini Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Tube Size 1/4 In., Connection Type Comp. x Comp., Full Port, Max. Pressure 1000 psi CWP, Temp. Range -40 Degrees to 300 Degrees F, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Round

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews