1/8" FNPT x MNPT Brass Ball Valve Inline

VALUE BRAND| Zoro #: G1355557| Mfr #: 1WMN3

$13.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1355557 Mfr #: 1WMN3
Valve Structure: 2-PieceBody Style: Inline
Temp. Range: -40 Degrees to 300 Degrees FBall Valve Product Group: Manual
Body Material: BrassValve Basic Body Material: Brass
Max. Pressure: 1000 psi CWPPort: Full
Seat Material: PTFEStem Type: Blowout Proof
Item: Ball ValvePipe Size: 1/8"
Connection Type: FNPT x MNPTHandle Type: Round
Country of Origin (subject to change): China

Product Description

Protect against leaks in the system with this ball valve from Value Brand. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has an inline body style and a FNPT x MNPT connection. It has a blowout proof stem. The temperature range is from -40 degrees to 300 degrees F. The ball valve has a maximum pressure of 1000 psi CWP. It includes a full port. The body is made of brass material. The seat is made of PTFE material. It fits a pipe size of 1/8". The handle type is: round.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews