KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" FNPT x MNPT Brass Ball Valve Inline

VALUE BRAND| Zoro #: G0418923| Mfr #: 6GD24

$9.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: 1-Piece Stem
Ball Valve Product Group: Manual
Ball Material: Chrome Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0418923 Mfr #: 6GD24
Stem Type: 1-Piece StemBall Valve Product Group: Manual
Ball Material: Chrome Plated BrassBody Material: Brass
Max. Pressure: 900 psi CWPBody Style: Inline
Stem Material: brassValve Structure: 2-Piece
Seat Material: PTFEMax. Steam Pressure: 150 psi WSP
Valve Basic Body Material: BrassTemp. Range: -40 Degrees to 400 Degrees F
Pipe Size: 3/4"Body Seal Material: PTFE
Item: Ball ValveHandle Type: Lever
Handle Material: Carbon SteelConnection Type: FNPT x MNPT
Port: FullStandards: ASTM
Country of Origin (subject to change): China

Description

Two Piece Ball Valve, FNPT x MNPT Connection, Max. Pressure 600 psi WOG, 150 psi WSP, Full Port, Material of Construction Forged Brass, Ball Material PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews