PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3/8" FNPT x MNPT Brass Mini Ball Valve Inline

VALUE BRAND| Zoro #: G2445633| Mfr #: 1PZB4

$5.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2445633 Mfr #: 1PZB4
Stem Type: Blowout ProofHandle Material: Nylon
Body Style: InlineMax. Pressure: 450 psi CWP
Stem Material: BrassBody Material: Brass
Port: StandardSeat Material: PTFE
Ball Valve Product Group: ManualTemp. Range: -40 Degrees to 350 Degrees F
Handle Type: Interchangeable Wedge Tee Style LeverBall Material: Chrome Plated Brass
Valve Basic Body Material: BrassValve Structure: 1-Piece
Item: Mini Ball ValvePipe Size: 3/8"
Connection Type: FNPT x MNPTCountry of Origin (subject to change): China

Product Description

Fit your pipes with this mini ball valve from Value Brand to prevent leaks and maintain control. This top-of-the-line mini ball valve is equipped with a 1-piece valve structure. It also has an inline body style and a FNPT x MNPT connection. The mini ball valve has a maximum pressure of 450 psi CWP. The handle type is: interchangeable wedge tee style lever. The body is made of brass material. The temperature range is from -40 degrees to 350 degrees F. The seat is made of PTFE material. The ball is made of Chrome Plated Brass. It has a blowout proof stem made of Brass. The handle is made of nylon material. It fits a pipe size of 3/8". It includes a standard port.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews