KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" FNPT Brass Ball Valve Inline

VALUE BRAND| Zoro #: G2313692| Mfr #: 1PYZ4

$42.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Temp. Range: -40 Degrees to 350 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2313692 Mfr #: 1PYZ4
Stem Type: Blowout ProofBall Valve Product Group: Manual
Temp. Range: -40 Degrees to 350 Degrees FBody Material: Brass
Max. Pressure: 200 psi CWPBody Style: Inline
Stem Material: brassValve Structure: 2-Piece
Seat Material: PTFEValve Basic Body Material: Brass
Ball Material: Chrome Plated BrassPipe Size: 1-1/2"
Item: Ball ValveHandle Type: Locking Lever
Features: Auto DrainHandle Material: Steel with Vinyl Grip
Connection Type: FNPT x FNPTPort: Full
Country of Origin (subject to change): China

Description

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 200 psi CWP, Temp. Range -40 Degrees to 140 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Steel with Vinyl Grip, Stem Material Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews