JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/2" FNPT Brass Ball Valve Inline

VALUE BRAND| Zoro #: G1512271| Mfr #: 1WMK4

$36.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1512271 Mfr #: 1WMK4
Valve Basic Body Material: BrassBall Material: 316 stainless steel
Stem Type: Blowout ProofSeat Material: PTFE
Valve Structure: 2-PieceConnection Type: FNPT x FNPT
Ball Valve Product Group: ManualStem Material: Stainless Steel
Handle Material: Steel with Vinyl GripPort: Standard
Item: Ball ValveTemp. Range: -40 Degrees to 400 Degrees F
Body Material: BrassHandle Type: Lever
Max. Pressure: 600 psi CWPPipe Size: 1/2"
Body Style: InlineCountry of Origin (subject to change): China

Product Description

Turn on superior control and leak protection with this ball valve from Value Brand. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has an inline body style and a FNPT x FNPT connection. The temperature range is from -40 degrees to 400 degrees F. The ball is made of 316 Stainless Steel. The seat is made of PTFE material. It fits a pipe size of 1/2". The handle is made of steel with vinyl grip material. The handle type is: lever. The ball valve has a maximum pressure of 600 psi CWP. The body is made of brass material. It includes a standard port. It has a blowout proof stem made of Stainless Steel.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews