1/4" FNPT Brass Ball Valve Inline

VALUE BRAND| Zoro #: G1251126| Mfr #: 1WMK2

$47.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1251126 Mfr #: 1WMK2
Seat Material: PTFEBody Style: Inline
Port: StandardBody Material: Brass
Item: Ball ValveBall Valve Product Group: Manual
Valve Basic Body Material: BrassValve Structure: 2-Piece
Stem Type: Blowout ProofTemp. Range: -40 Degrees to 400 Degrees F
Pipe Size: 1/4"Handle Type: Lever
Stem Material: Stainless SteelBall Material: 316 stainless steel
Connection Type: FNPT x FNPTMax. Pressure: 600 psi CWP
Handle Material: Steel with Vinyl GripCountry of Origin (subject to change): China

Product Description

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1/4 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 600 psi CWP, Temp. Range -40 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Vinyl Grip, Stem Material Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.