3/8" FNPT Brass Ball Valve Inline

VALUE BRAND| Zoro #: G0324371| Mfr #: 1WMP5

$18.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0324371 Mfr #: 1WMP5
Body Material: BrassHandle Type: Oval
Ball Valve Product Group: ManualSeat Material: PTFE
Valve Basic Body Material: BrassBody Style: Inline
Item: Ball ValveStem Type: Blowout Proof
Valve Structure: 2-PiecePort: Full
Handle Material: Stainless Steel with Vinyl GripMax. Pressure: 600 psi CWP
Pipe Size: 3/8"Port: Full
Connection Type: FNPT x FNPTTemp. Range: -40 Degrees to 400 Degrees F
Country of Origin (subject to change): China

Product Description

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 3/8 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range -40 Degrees to 400 Degrees F, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Oval, Handle Material Stainless Steel with Vinyl Grip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.