1/4" MNPT Brass Mini Ball Valve Inline

VALUE BRAND| Zoro #: G0626254| Mfr #: 1WMT4

$29.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Temp. Range: -40 Degrees to 300 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626254 Mfr #: 1WMT4
Stem Type: Blowout ProofBall Valve Product Group: Manual
Temp. Range: -40 Degrees to 300 Degrees FBody Material: Brass
Max. Pressure: 1500 psi CWPBody Style: Inline
Stem Material: brassValve Structure: 2-Piece
Seat Material: PTFEValve Basic Body Material: Brass
Ball Material: Chrome Plated BrassPipe Size: 1/4"
Item: Mini Ball ValveHandle Type: Lever
Features: Panel MountHandle Material: Nylon
Connection Type: MNPT x MNPTPort: Standard
Country of Origin (subject to change): China

Description

Mini Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1/4 In., Connection Type MNPT x MNPT, Standard Port, Max. Pressure 1500 psi CWP, Temp. Range -40 Degrees to 300 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Material Nylon, Stem Material Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews