9/16" SAE Brass Ball Valve Inline

VALUE BRAND| Zoro #: G0680696| Mfr #: 1WMR6

$19.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Body Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0680696 Mfr #: 1WMR6
Stem Type: Blowout ProofBall Valve Product Group: Manual
Body Material: BrassMax. Pressure: 600 psi CWP
Body Style: InlineValve Structure: 2-Piece
Seat Material: PTFEValve Basic Body Material: Brass
Temp. Range: -40 Degrees to 400 Degrees FPipe Size: 9/16"
Item: Ball ValveHandle Type: Oval
Handle Material: Stainless Steel with Vinyl GripConnection Type: SAE Female
Port: StandardCountry of Origin (subject to change): China

Description

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 9/16 In., Connection Type SAE Female, Standard Port, Max. Pressure 600 psi CWP, Temp. Range -40 Degrees to 400 Degrees F, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Oval, Handle Material Stainless Steel with Vinyl Grip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews