1/8" Compr Brass Mini Ball Valve 3-Way

VALUE BRAND| Zoro #: G1237817| Mfr #: 1WMW4

$34.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Ball Material: Chrome Plated Brass
Tube Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1237817 Mfr #: 1WMW4
Ball Valve Product Group: ManualBall Material: Chrome Plated Brass
Tube Size: 1/8"Connection Type: Comp. x Comp. x Comp.
Valve Structure: 2-PieceMax. Pressure: 1500 psi CWP
Body Material: BrassStem Material: Brass
Seat Material: PTFEFeatures: CPI(TM) Compression, Panel Mount
Valve Basic Body Material: BrassTemp. Range: -40 Degrees to 300 Degrees F
Stem Type: Blowout ProofHandle Material: Nylon
Port: StandardBody Style: 3-Way
Country of Origin (subject to change): China

Description

Mini Ball Valve, Body Material Brass, Body Style 3-Way, 2-Piece, Tube Size 1/8 In., Connection Type Comp. x Comp. x Comp., Standard Port, Max. Pressure 1500 psi CWP, Temp. Range -40 Degrees to 300 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Material Nylon, Stem Material Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews