Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1" x 3/4" FNPT x MNPT x MNPT Brass Ball Valve 3-Way

VALUE BRAND| Zoro #: G0748517| Mfr #: 1PYZ6

$24.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Type: FNPT x MNPT x MNPT
Valve Structure: 2-Piece
Pipe Size: 1" x 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748517 Mfr #: 1PYZ6
Connection Type: FNPT x MNPT x MNPTValve Structure: 2-Piece
Pipe Size: 1" x 3/4"Port: Standard
Valve Basic Body Material: BrassBody Material: Brass
Temp. Range: -40 Degrees to 350 Degrees FBody Style: 3-Way
Stem Type: Blowout ProofStem Material: brass
Item: Ball ValveSeat Material: PTFE
Ball Valve Product Group: ManualHandle Material: Steel with Vinyl Grip
Handle Type: Locking LeverMax. Pressure: 600 psi CWP
Ball Material: Chrome Plated BrassCountry of Origin (subject to change): China

Description

Ball Valve, Body Material Brass, Body Style 3-Way, 2-Piece, Pipe Size 1 In. x 3/4 In., Connection Type FNPT x MNPT x MNPT, Standard Port, Max. Pressure 600 psi CWP, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Steel with Vinyl Grip, Stem Material Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews