1" x 3/4" FNPT x MNPT x MNPT Brass Ball Valve 3-Way

VALUE BRAND| Zoro #: G1139266| Mfr #: 1PYZ7

$28.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Brass
Pipe Size: 1" x 3/4"
Connection Type: FNPT x MNPT x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1139266 Mfr #: 1PYZ7
Valve Basic Body Material: BrassPipe Size: 1" x 3/4"
Connection Type: FNPT x MNPT x MNPTStem Material: brass
Body Material: BrassValve Structure: 2-Piece
Max. Pressure: 600 psi CWPBall Valve Product Group: Manual
Port: StandardHandle Material: Steel with Vinyl Grip
Stem Type: Blowout ProofHandle Type: Locking Lever
Seat Material: PTFEItem: Ball Valve
Body Style: 3-WayTemp. Range: -40 Degrees to 350 Degrees F
Ball Material: Chrome Plated BrassCountry of Origin (subject to change): China

Description

Ball Valve, Body Material Brass, Body Style 3-Way, 2-Piece, Pipe Size 1 In. x 3/4 In., Connection Type FNPT x MNPT x MNPT, Standard Port, Max. Pressure 600 psi CWP, Temp. Range -40 Degrees to 350 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Steel with Vinyl Grip, Stem Material Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews