Brass Mini Ball Valve Angle 3/8"

VALUE BRAND| Zoro #: G1875885| Mfr #: 1WMV3

$58.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1875885 Mfr #: 1WMV3
Stem Type: Blowout ProofSeat Material: PTFE
Body Material: BrassValve Basic Body Material: Brass
Port: StandardBall Valve Product Group: Manual
Valve Structure: 2-PieceHandle Material: Nylon
Stem Material: BrassItem: Mini Ball Valve
Temp. Range: -40 Degrees to 300 Degrees FBall Material: Chrome Plated Brass
Body Style: AngleTube Size: 3/8"
Connection Type: Comp. x Comp.Max. Pressure: 1000 psi CWP
Features: CPI(TM) Compression, Panel MountCountry of Origin (subject to change): China

Product Description

Mini Ball Valve, Body Material Brass, Body Style Angle, 2-Piece, Tube Size 3/8 In., Connection Type Comp. x Comp., Standard Port, Max. Pressure 1000 psi CWP, Temp. Range -40 Degrees to 300 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Material Nylon, Stem Material Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.