1/2" x 3/8" FNPT x Flare Brass Gas Ball Valve Inline

VALUE BRAND| Zoro #: G0814746| Mfr #: 1WME7

$9.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Standards: UL, CSA
Handle Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814746 Mfr #: 1WME7
Ball Valve Product Group: ManualStandards: UL, CSA
Handle Material: AluminumConnection Type: FNPT x Flare
Valve Structure: 2-PieceMax. Steam Pressure: 150 psi WSP
Pipe Size: 1/2" x 3/8"Max. Pressure: 600 psi CWP
Body Material: BrassTemp. Range: -4 Degrees to 250 Degrees F
Stem Material: brassSeat Material: PTFE
Valve Basic Body Material: BrassHandle Type: Lever
Body Seal Material: PTFEBall Material: Brass
Stem Type: Blowout ProofPort: Standard
Body Style: InlineCountry of Origin (subject to change): Italy

Description

Gas Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1/2 In. x 3/8 In., Connection Type FNPT x Flare, Standard Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -4 Degrees to 250 Degrees F, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Body Seal Material PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews