3/8" FNPT Brass Coupling 10PK

VALUE BRAND| Zoro #: G1337603| Mfr #: 6CTE8

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1337603 Mfr #: 6CTE8
Max. Pressure: 1200 psiFitting Connection Type: FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Coupling
Specific Fitting Shape: CouplingPipe Fitting Material: Brass
Pipe Size (Fittings): 3/8"Standards: SAE, ASME, ASA
Temp. Range: -65 Degrees To 250 Degrees FItem: Coupling
Country of Origin (subject to change): India

Product Description

Coupling, Pipe Fitting Material Brass, Pipe Size (Fittings) 3/8 In., Fitting Connection Type FNPT, Standards SAE, ASME, ASA, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.