JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/4" FNPT Brass Cross

VALUE BRAND| Zoro #: G0321456| Mfr #: 6AYY8

$4.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0321456 Mfr #: 6AYY8
Basic Fitting Material: MetalPipe Fitting Material: Brass
Item: CrossTemp. Range: -65 Degrees To 250 Degrees F
Standards: SAE, ASME, ASAFitting Connection Type: FNPT
Pipe Size (Fittings): 1/4"Basic Fitting Shape: Cross
Specific Fitting Shape: CrossMax. Pressure: 1200 psi
Country of Origin (subject to change): India

Product Description

Cross, Pipe Fitting Material Brass, Pipe Size (Fittings) 1/4 In., Fitting Connection Type FNPT, Standards SAE, ASME, ASA, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews