3/4" FNPT Brass Cross

VALUE BRAND| Zoro #: G1086845| Mfr #: 6AYZ1

$13.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -65 Degrees To 250 Degrees F
Item: Cross
Specific Fitting Shape: Cross
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1086845 Mfr #: 6AYZ1
Temp. Range: -65 Degrees To 250 Degrees FItem: Cross
Specific Fitting Shape: CrossPipe Fitting Material: Brass
Fitting Connection Type: FNPTPipe Size (Fittings): 3/4"
Standards: SAE, ASME, ASAMax. Pressure: 1200 psi
Basic Fitting Material: MetalBasic Fitting Shape: Cross
Country of Origin (subject to change): India

Description

Cross, Pipe Fitting Material Brass, Pipe Size (Fittings) 3/4 In., Fitting Connection Type FNPT, Standards SAE, ASME, ASA, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews