THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1" FNPT Brass Gas Ball Valve Inline

VALUE BRAND| Zoro #: G0615325| Mfr #: 1WMG4

$51.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Brass
Pipe Size: 1"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615325 Mfr #: 1WMG4
Valve Basic Body Material: BrassPipe Size: 1"
Connection Type: FNPT x FNPTStem Material: brass
Body Material: BrassValve Structure: 2-Piece
Max. Pressure: 600 psi CWPBall Valve Product Group: Manual
Port: StandardHandle Material: Aluminum
Stem Type: Blowout ProofHandle Type: Locking Wing
Seat Material: PTFEItem: Gas Ball Valve
Body Style: InlineTemp. Range: -40 Degrees to 350 Degrees F
Standards: UL, CSABall Material: Brass
Country of Origin (subject to change): Italy

Description

Gas Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 600 psi CWP, Temp. Range -40 Degrees to 350 Degrees F, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Locking Wing

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews