Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

3/4" FNPT Brass Gas Ball Valve Inline

VALUE BRAND| Zoro #: G1830893| Mfr #: 1WMC4

$10.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Brass
Pipe Size: 3/4"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1830893 Mfr #: 1WMC4
Valve Basic Body Material: BrassPipe Size: 3/4"
Connection Type: FNPT x FNPTStem Material: brass
Body Material: BrassMax. Steam Pressure: 150 psi WSP
Valve Structure: 2-PieceMax. Pressure: 600 psi CWP
Body Seal Material: PTFEBall Valve Product Group: Manual
Port: StandardHandle Material: Aluminum
Stem Type: Blowout ProofHandle Type: Lever
Seat Material: PTFEItem: Gas Ball Valve
Body Style: InlineTemp. Range: -4 Degrees to 250 Degrees F
Standards: UL, CSABall Material: Brass
Country of Origin (subject to change): Italy

Description

Gas Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 3/4 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -4 Degrees to 250 Degrees F, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Body Seal Material PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews