LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/4" FNPT Brass Locknut

VALUE BRAND| Zoro #: G0594745| Mfr #: 6AZC6

$1.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0594745 Mfr #: 6AZC6
Item: LocknutBasic Fitting Material: Metal
Pipe Fitting Material: BrassBasic Fitting Shape: Locknut
Specific Fitting Shape: LocknutFitting Connection Type: FNPT
Max. Pressure: 1200 psiStandards: SAE, ASME, ASA
Hex Size: 0.878"Temp. Range: -65 Degrees To 250 Degrees F
Pipe Size (Fittings): 1/4"Country of Origin (subject to change): India

Product Description

Locknut, Pipe Fitting Material Brass, Pipe Size (Fittings) 1/4 In., Fitting Connection Type FNPT, Standards SAE, ASME, ASA, Max. Pressure 1200 psi, Hex Size 0.878 In., Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.