3/4" FNPT Brass Locknut

VALUE BRAND| Zoro #: G0986991| Mfr #: 6AZC9

$1.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0986991 Mfr #: 6AZC9
Item: LocknutPipe Fitting Material: Brass
Fitting Connection Type: FNPTBasic Fitting Material: Metal
Basic Fitting Shape: LocknutSpecific Fitting Shape: Locknut
Max. Pressure: 1200 psiStandards: SAE, ASME, ASA
Hex Size: 1.5"Temp. Range: -65 Degrees To 250 Degrees F
Pipe Size (Fittings): 3/4"Country of Origin (subject to change): India

Product Description

Locknut, Pipe Fitting Material Brass, Pipe Size (Fittings) 3/4 In., Fitting Connection Type FNPT, Standards SAE, ASME, ASA, Max. Pressure 1200 psi, Hex Size 1.5 In., Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.