Brass Rod, 0.0625 In Diax1 ft, PK15

VALUE BRAND| Zoro #: G1153424| Mfr #: 1626

$7.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1153424 Mfr #: 1626
Temper: Half HardFinish: Mill
Length: 1 ft.Material: Brass
Item: Rod StockLength Tolerance: +/-0.032"
Typical Yield Strength (PSI): -Type: General Purpose
Typical Tensile Strength (PSI): 70, 000 - 80, 000Alloy Type: 260
Hardness Scale: -Typical Hardness: 70 - 80 KSI
Diameter Tolerance: +/-0.002"Diameter: 0.0625"
Standards: ASTM B 141Country of Origin (subject to change): United States

Product Description

Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 0.0625 In, Length 1 ft., Mill Finish, Temper Half Hard, Diameter Tolerance +/-0.002 In, Length Tolerance +/-0.032 In, Typical Tensile Strength 70,000 - 80,000 PSI, Typical Hardness 70 - 80 KSI, Package Quantity 15

Product Reviews

Save 15%. Sign up for Z-mail.